Digital Multimeter, 1,500 V Max DC, 6 V Max AC, TRMS, 6000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-283FC

  • Zoro # G114845518


product price:  $669.85
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6000
Includes
Magnetic Hanging Strap, Premium Carrying Case, TL175-HV TwistGuard(TM) Silicone Test Leads
Standards
CE, CSA, ETL (AMER and EMEA), IEC 61326-1, IEC 61326-2-2, UK CA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-283FC
Zoro #
G114845518
UPC #
0195112122624
Country of Origin
United Kingdom

Dimensions

Battery Size
AA
Overall Width
4.1 in
Depth
2.2 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
8.8 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6000
Includes
Magnetic Hanging Strap, Premium Carrying Case, TL175-HV TwistGuard(TM) Silicone Test Leads
Standards
CE, CSA, ETL (AMER and EMEA), IEC 61326-1, IEC 61326-2-2, UK CA
Auto Power Off
No
Data Logging
Yes
Audible Continuity
Yes
Maximum Frequency Measurement
99.99 kHz
Calibration Certificate Included
No
Basic AC Voltage Accuracy
1.0% +/- 3 digits (45 Hz to 500 Hz); 2.0% +/- 3 digits (500 Hz to 1 kHz)
IP Rating
IP52
DC Voltage Measurement Resolution
0.001 V
Minimum Frequency Measurement
99.99 Hz
Waterproof
No
AC Voltage Measurement Resolution
0.001 V
Instrument Safety Rating
CAT III 1500V, CAT IV 1000V
Minimum Resistance Measurement
600 ohm
Parameters Measured
AC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Resistance
DC Current Measurement Resolution
0.01 A
Removable Screen
No
Frequency Measurement Accuracy
+/-0.1% + 2 digits
Minimum Capacitance Measurement
1,000 nF
Capacitance Measurement Accuracy
+/-1.20 % + 2 digits
Auto Ranging
Yes
Maximum DC Voltage Measurement
1,500 V
Minimum Storage Temperature
-22 Degrees F
AC Response Calculation
TRMS
Thermal Imaging
No
Resistance Measurement Accuracy
+/-0.5% + 4 digits
Bluetooth Compatible
Yes
Maximum Resistance Measurement
50 megaohm
Maximum Storage Temperature
158 Degrees F
Battery Voltage
1.5V
Basic DC Voltage Accuracy
0.09% +/- 3 digits
Computer Interface Connection Type
Bluetooth
Frequency Measurement Resolution
0.01 Hz
Capacitance Measurement Resolution
1 nF
Battery Chemistry
Alkaline
Maximum DC Current Measurement
60 A
Resistance Measurement Resolution
0.1 ohm
Maximum AC Current Measurement
60 A
Weight
1.5 lb
Maximum AC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
6 V
Dustproof
No
Basic AC Current Accuracy
1.0% +/- 3 digits (45 Hz to 500 Hz); 2.0% +/- 3 digits (500 Hz to 1000 Hz)
Intrinsically Safe
No
Minimum Operating Temperature
14 Degrees F
Battery Access
Yes
Basic DC Current Accuracy
+/-1.5%
Current Leakage Testing
No
Minimum AC Voltage Measurement
6 V
Maximum Capacitance Measurement
9,999 uF
Shop By
Hot Buys

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent +/- 3 digits (45 Hz to 500 Hz); 2.0 Percent +/- 3 digits (500 Hz to 1 kHz), Basic DC Voltage Accuracy 0.09 Percent +/- 3 digits, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 1500V, CAT IV 1000V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,500 V, Instrument Counts 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.