Full Body Harness, S/M, 420 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 1910SM
Zoro # G115380001
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1910SM
Zoro #
G115380001
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Includes Padding
Yes
RFID Equipped
No
Padding Location
Back
Harness D-Ring Material
Aluminum
Torso Adjustment
Mating
With Belt
No
Specialty Working Conditions
Liquid Repellent
Features
Advanced gel padding, ArrowGrip(TM) dorsal D-ring plate, Comfort Legs(TM) lateral leg straps, Filament level treated anti-microbial and moisture repellant coated webbing, Second set of lanyard keepers, Updated SRL connection point
Hardware Material
Aluminum
Harness Color
Black/Green
Other Standards
CSA Z259.10-2018
Industry
Aerospace Industry, Automotive Industry, Distribution Center, Food & Beverage Processing, Pulp & Paper, Refineries
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, RFID Equipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.