Float Ball, Round, SS, 2 In
Mfr # GR20S4281B
Zoro # G1154456
product price:Â $17.85
/eaKey Features
Material of Construction
304 Stainless Steel
Thread Type
Machine Thread
Float Weight
0.92 oz
Connection
Internal
For Use With
Liquid Level
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR20S4281B
Zoro #
G1154456
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
8"-32
Float Dia.
2 in
Material Thickness
28 ga
Overall Diameter
2 in
Details
Item
Float Ball
Material of Construction
304 Stainless Steel
Thread Type
Machine Thread
Float Weight
0.92 oz
Connection
Internal
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Shape
ROUND
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Connection Location
Internal
Fluid Temperature - Maximum
225 Degrees F
Compatible Product Type
Liquid Level
Description
Float Ball, 304 Stainless Steel, Internal Connection, 2 in Float Dia., Not Applicable Float Length, Float Weight 0.92 oz, Thread Type Machine Thread, Thread Size 8 In.-32, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.