Solstice Bed

  • Mfr # 100SB

  • Zoro # G115574165


product price:  $1,698.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Slate Blue
Material
Polyethylene
Overall Height
21 in
Overall Width
36 in
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100SB
Zoro #
G115574165
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
36 in
Overall Length
80 in
For Mattress Width
36 in
For Mattress Length
75 in

Details

Color
Slate Blue
Material
Polyethylene
Features
10-Year Factory Warranty, Easy to Clean and Maintain, Molded-In Headboard and Footboard, Bolt to Floor via Concealed Pilot Holes, Ballast Ready
Item
Institutional Bed
Ligature Resistant
Ligature Resistant
Weight Capacity
2,000 lb
Standards
Greenguard Gold Certified, ISO, RAL-AN23-010
Product Type
Bed
Model Name
Solstice Behavioral Health Bed
Number of Storage Compartments
0
Flammability Standards
CAL 133

Description

Solstice Bed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.