Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7802OC
- Zoro # G723437647
product price:Â
$
2,814.99
/ea
Key Features
For Mattress Length
80 in
Storage Compartment Height
8 in
Storage Compartment Depth
31 in
Overall Width
42 in
For Mattress Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7802OC
- Zoro #
- G723437647
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed
- Model Name
- Endurance(TM) Bed 2.1
- Standards
- ISO 22196
- Number of Storage Compartments
- 2
- Flammability Standards
- UL 94 HB
- Product Type
- Bed
- Features
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Color
- Overcast
- Weight Capacity
- 1,500 lb
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Overcast
- Traction Material
- Polyethylene
Dimensions
- For Mattress Length
- 80 in
- Storage Compartment Height
- 8 in
- Storage Compartment Depth
- 31 in
- Overall Width
- 42 in
- For Mattress Width
- 36 in
- Overall Height
- 24 in
- Storage Compartment Width
- 42 in
- Overall Length
- 86 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Overcast, Material Polyethylene, Features Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.