3/8" Socket Weld SS 90 Degree Elbow

  • Mfr # 4307004306

  • Zoro # G1158297


product price:  $10.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307004306
Zoro #
G1158297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Outside Dia.
63/64"
Fitting Side A Outside Diameter
15/16 in
Overall Length
1 13/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
2570 psi@100 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Elbows
Max. Steam Pressure
1965 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Material Grade
304
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
80
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Color
Silver

Description

90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 80, 3/8 in, Female, Socket, 31/32 in, 3/8 in, Female, Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.