Float Ball, Round, SS, 4 In

  • Mfr # GR40S419HA

  • Zoro # G1158561


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Float Weight
7.16 oz
Max. Liquid Temp.
225 Degrees F
Thread Type
Machine Thread
Float Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR40S419HA
Zoro #
G1158561
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
4 in
Thread Size
1/4"-20
Overall Diameter
4 in
Material Thickness
19 ga

Details

Item
Float Ball
Material of Construction
stainless steel
Float Weight
7.16 oz
Max. Liquid Temp.
225 Degrees F
Thread Type
Machine Thread
Connection
External
Shape
ROUND
For Use With
Liquid Level
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Connection Location
External
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F

Description

Float Ball, Stainless Steel, External Connection, 4 in Float Dia., Not Applicable Float Length, Float Weight 7.16 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.