90° Elbow, 316 Stainless Steel, 1/4 in FNPT, Class 3000, ASTM A182, ANSI B16.11

  • Mfr # 2TY87

  • Zoro # G1159873


product price:  $21.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TY87
Zoro #
G1159873
UPC #
190735913338
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B16.11, ASTM A182
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Material Grade
316
Fitting Side A Type
NPT
Includes Seal
No
Class
Class 3000
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18

Description

The ZORO SELECT - 2TY87 is a 90-degree elbow stainless steel pipe fitting designed to connect two pipes with a right-angle (90°) change in flow direction. Material: 316 stainless steel; rated for service up to 3000 psi at 100°F and steam pressure up to 2500 psi at 350°F. This fitting is threaded on both ends with female National Pipe Thread Tapered (FNPT) connections sized at 1/4 inch nominal pipe size. It is rated for a maximum pressure of 3000 psi at 100°F and a maximum steam pressure of 2500 psi at 350°F, conforming to ASTM-A-182 for materials, ANSI/ASME B1.20.1 for threads, and ASME B16.11 standards. Key Features:

  • Material: 316 stainless steel
  • Connection type: Female NPT threads on both ends
  • Nominal pipe size: 1/4 inch on Side A and Side B
  • Pressure rating: Class 3000, supporting up to 3000 psi @ 100°F
  • Steam pressure rating: 2500 psi @ 350°F
  • Includes no pre-applied thread sealant or separate seals
  • Compliance: Meets ASTM-A-182; threads per ANSI/ASME B1.20.1; fitting standard ASME B16.11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.