Flat Washer, , Nylon Natural Finish, 400 PK (Discontinued)
- Mfr # 17W07401
- Zoro # G1160117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17W07401
Zoro #
G1160117
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.340"
Fits Bolt Sizes
5/16 in
Thickness
0.062 in
Details
Item
Flat Washer
Material
Nylon
Finish
Natural
Application
Relieves Friction
Thickness Tolerance
+/-0.005 in
Color
Off White
Type
Standard
For Use With
Machine Screw
Description
Flat Washer, Flat Washer Type Flat Washer, Material Nylon, Finish Natural, Color Off White, Thickness Tolerance +/-0.005 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.