1" FNPT Stainless Steel Ball Valve 3-Way

  • Mfr # BA3WDSLH 1

  • Zoro # G1160126


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA3WDSLH 1
Zoro #
G1160126
UPC #
697988579279
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.39 in
Nominal Valve Size
1 in
Handle Height
2.6 in
Handle Length
4.95 in
Outlet Connection Size - Side 1
1 in
Outlet Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Standards
ASTM A351
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
1,000 PSI CWP
Handle Type
Lever
Handle Material
304 Stainless Steel
Seat Material
RPTFE
Seal Material
PTFE
Stem Type
Blowout Resistant
Type
Two Piece, Three Way
Handle - Locking
Locking
Maximum Pressure - Steam
65 PSI
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Side
Vacuum Service Rating
29.92 in Hg
Outlet Connection Gender - Side 2
Female
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
NPT
Outlet Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Operating Temperature - Maximum
450 Degrees F
Flow Pattern
L Flow
3-A Standard Compliance
Not Rated
Valve Series
30
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.