Coupling, Two Piece, Bore Dia 1 1/2 In

  • Mfr # SPC-24-24-F

  • Zoro # G1162813


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC-24-24-F
Zoro #
G1162813
UPC #
634529022849
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Screw Size (In.)
5/16-24
Clearance Dia. (In.)
2.886
Keyway Width
3/8 in
Screw Size
5/16"-24
Keyway Width (In.)
3/8
Clearance Dia.
2.886 in
Clearance Diameter
2.89 in
Coupling Outside Diameter
2 5/8 in
Screw Thread Size
5/16"-24
Bore Diameter 1
1 1/2 in
Keyway Depth 1
3/16 in
Keyway Depth 2
3/16 in
Keyway Width 1
3/8 in
Maximum Bore Diameter
1 1/2 in
Keyway Width 2
3/8 in
Bore Diameter 2
1 1/2 in
Minimum Bore Diameter
1 1/2 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
10250
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, with Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Black Oxide Steel
Machined From
Bar Stock
Max. Torque
10,250 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Design
Four Vibration Resistant Socket Capscrews
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Bore Type
Round Keyed
Screw Location from Center
1.05 in
Coupling Material
Carbon Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Speed
4,000 RPM
Fastener Tightening Torque
325 lb-in
Maximum Torque
10,250 in-lb
Resistance Properties
Corrosion Resistant
Coupling Construction
Two-Piece
Shaft Locking Type
Clamp On
Features
Precision Honed Bores, Vibration-Resistant Screws
Included Screws
(8) Clamp Screws
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Recommended Gap
0.094 in
Number of Locking Screws
8
Coupling Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Zero Backlash
Yes
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.89 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.