Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK

  • Mfr # M01210.040.0025

  • Zoro # G1163556


product price:  $4.19
/pk 100, $0.04/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
25 mm
Head Width
7 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M01210.040.0025
Zoro #
G1163556
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
25 mm
Head Width
7 mm
Min. Thread Length
25 mm
Head Height
2.8 mm
Head and Washer Height
2.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Proof Load
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC22
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M4-0.70
Threadlocker Maximum Temperature
0.7 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M4-0.70, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products