135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.30mm

  • Mfr # C74053

  • Zoro # G1163799


product price:  $6.15
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
8.3 mm
Number of Flutes
2
Shank Dia.
8.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C74053
Zoro #
G1163799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
117 mm
Drill Bit Size
8.3 mm
Shank Dia.
8.3 mm
Drill Bit Dimension Type
Metric
Flute Length
75 mm
Depth:Dia. Ratio
4xD
Diameter
0.3268
Shank Length
42 mm
Shank Size
0.3268
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 13/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0677mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
List Number
1878
Decimal Equivalent
0.3268
Drill Bit Grouping
Drill Bit
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
1878
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.3268, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.