Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G002E

  • Zoro # G1166347


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G002E
Zoro #
G1166347
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
2-13/16 in
Overall Length
2-3/4 in
Overall Height
3-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Coil Insulation Class
F
IP Rating
IP66
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Valve Design
2-Way/2-Position
Standards
UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Includes Seal
Yes
Valve Positions
2-Position
Includes Coil
Yes
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Coefficient of Volume (Cv)
4
Mounting Orientation
Vertical
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
135 psi
Wattage
6.1 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.