Poly Tubing, Spiral, OD 1/4 In, 28 In

  • Mfr # 2MPS-14-40-01

  • Zoro # G1167171


product price:  $44.69
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MPS-14-40-01
Zoro #
G1167171
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
3/64 in
Tube Length
28 in
Tail Length
4 in
Tube B Outside Diameter
1/4 in
Tube B Inside Diameter
5/32 in
Tube A Outside Diameter
1/4 in
Tube B Wall Thickness
0.047 in
Tube A Wall Thickness
0.047 in
Tube A Inside Diameter
5/32 in
Overall Tubing Length
28 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Item
Tubing
Burst Pressure
420 psi
Tolerance
+/-0.004 in
Type
Bonded, Spiral
Standards
NSF 51, NSF 61, RoHS Compliant
Vacuum Rating
28 in Hg
Temp. Range
-68 Degrees to 140 Degrees F
Application
Gas
Color
Black/Clear Blue
Material
Polyurethane
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tube A Color
Black
Tube B Color
Blue
System of Measurement
Inch
Features
Multiple-Bore Bonded Spiral
Vacuum Rated
Vacuum Rated
Material Trade Name
Surethane
Hardness
Shore A 98
Does Not Contain
Does Not Impart Taste
Bonding
Bonded Spiral
For Fluid Type
Gas, Liquid, Oil
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Industry Application
OEM
Tube B Clarity
Semi-Clear
Tube A Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
160 Degrees F
Autoclavable
No
Maximum Operating Pressure
180 psi @ 75 Degrees F
Tube Form
Coil
Number of Tubes
2

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 28 in, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.