Union Union, 1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 1MNU2

  • Zoro # G1169287


product price:  $6.49
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MNU2
Zoro #
G1169287
UPC #
190735913451
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Union
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Pipe Fitting Connection Type
Socket Weld
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Color
Black
Fitting Side D Type
Socket Weld
Finish/Coating
Black Oxide
Fitting Side C Type
Socket

Description

Union, Steel, Black Oxide, Class Class 3000, Socket, Socket, Socket, Socket Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.