Coupling, Rigid Steel

  • Mfr # 3ZN59

  • Zoro # G1169646


product price:  $46.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ZN59
Zoro #
G1169646
UPC #
190735297179
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Screw Size
1/4"-28
Keyway Width (In.)
3/16
Keyway Width
3/16 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Diameter
1.64 in
Different Bore Sizes
No
Keyway Width 2
3/16 in
Bore Diameter 2
3/4 in
Coupling Outside Diameter
1 1/2 in
Keyway Width 1
3/16 in
Keyway Depth 1
3/32 in
Screw Thread Size
1/4"-28
Bore Diameter 1
3/4 in
Keyway Depth 2
3/32 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Material
Black Oxide Steel
Type
One Piece Clamp Type, with Keyway
Max. Torque
1,950 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
1950
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Coupling Material Finish
Black Oxide
Bore Type
Round Keyed
Shaft Locking Type
Clamp On
Coupling Material
Carbon Steel
Zero Backlash
Yes
Maximum Torque
1,950 in-lb
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.64 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 1,950 in-lb, Overall Length 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.