Hose Bibb, Quarter Turn, No Kink, 1/2 In F

  • Mfr # 102-453HN

  • Zoro # G1171073


product price:  $13.49
/ea

Key Features

Inlet Type
FNPT
Inlet Size
1/2 in
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
No Kink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-453HN
Zoro #
G1171073
UPC #
190735398302
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Open Height
2 1/16 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1/2 in
Overall Length
2 1/2 in
Overall Height
2 1/8 in

Details

Item
Hose Bibb
Inlet Type
FNPT
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
No Kink
Max. Pressure
125 psi
Max. Temp.
180 Degrees F
Body Material
Brass
Standards
ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Product Type
Hose Bibb
Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Female
Material
Brass
Outlet Configuration
No Kink
Outlet Connection Gender
Male
Finish
Brass
Pressure - Maximum
125 psi
Inlet Connection Type
NPT
Number of Faucets
1
Outlet Connection Type
GHT
Frost Resistance
Not Frost-Resistant

Description

Hose Bibb, Inlet Type FNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Aluminum, Handle Type Quarter-Turn, Max. Temp. 180 Degrees F, Open Height 2 1/16 in, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.