Spring Return Hose Reel, 1/2 in Hose Diameter, 75 ft Length, 2,500 psi Max. Pressure, Brass

  • Mfr # EZ-TMPL-475

  • Zoro # G1172081


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2,500 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
Hose Inside Dia.
1/2 in
Overall Height
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-TMPL-475
Zoro #
G1172081
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
25 1/2 in
Hose Length
75 ft
Overall Width
9 3/8 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
2,500 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Swivel Material
Brass
Enclosed Reel
No
Bearings
Permanently Lubricated
Seal Type
Nitrile
Latch
Locking
Finish - Hose Reels
Powder Coated
Max. Temp.
250 Degrees F
Drive Type - Hose Reels
Spring Return
Hose Outlet
1/2 in (M)NPT
Reel Inlet
1/2 in (F)NPT
Hose Included
No
Housing Material
Steel
Duty Rating
Heavy Duty
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.