Dry Disconnect Adapter, 2x1-1/2 In, 210psi

  • Mfr # DBA11-150

  • Zoro # G1172665


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum, Zinc
Coupling Type
Type A
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBA11-150
Zoro #
G1172665
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
1-1/2"
Coupling Size
2"
Thread Size
1-1/2 in -11-1/2
Hose Fitting Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Size
2" x 1-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum, Zinc
Coupling Type
Type A
Connection Type
NPT
Max. Pressure
210 psi
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
210 psi
Includes Locking Arm
No
Fitting Type
FNPT
Coupling Component
Plug
Hose Fitting Gender
Female
Fitting Connection Type
Male Adapter x FNPT
For Hose I.D.
1-1/2"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum, Zinc
Connection
Male Adapter x FNPT
Material of Construction
Zinc/Aluminum

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Zinc, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 210 psi, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.