2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNJ06

  • Zoro # G1173751


product price:  $39.19
/ea
Sold in multiples of 8 for $313.52

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNJ06
Zoro #
G1173751
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
5 in
Wall Thickness
0.203 in
Pipe Size (Fittings)
2-1/2"
Outside Dia.
3 in
Inside Dia.
2 1/2 in
Pipe Size (Nominal)
2-1/2"
Outside Diameter
2 7/8 in
Overall Length
5 in
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Material
316 Stainless Steel
Item
Nipple
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Maximum Operating Pressure
150 psi
Side B Thread Type
NPT
Schedule
Schedule 40
Material
Stainless Steel
Side B Gender
Male
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Gravity Flow
No

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 5 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.