Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1123

  • Zoro # G1176533


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM-1123
Zoro #
G1176533
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
For Panel Cut-Out Size
4.562 in
Case Depth
2.33 in
Flange Diameter
5.125 in
Nominal Dial Size
5 in
Digit Height
0.6 in
Bolt Circle Diameter
5.531 in
Case Diameter
5 in
Manufacturer Warranty Length
1 yr
Battery Size
9V
For Panel Cutout Diameter
4.562 in

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Socket Material
Glass Filled Plastic
Features
Differential Measurement
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Number of Display Digits
4
Agency Compliance
CE
Differential Pressure Range Value
-0.50 to 0 to 0.50
Differential Gauge Connection Type
Smooth Barb
Resolution
Dependent on Display Units Selected
Powered By
9V Battery or 9 to 24V DC
Differential Pressure Range Units
in wc/in wc
Includes
9V Battery and Instructions
Case Color
Light Gray
Display
LCD
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Connection Location
Back
Peak Hold
Yes
Standards
CE Certified
Wetted Materials
Plastic
Primary Display Range
0.5 to 0 to 0.5 in wc
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Accuracy Grade
Not Graded
Housing Material
Glass Filled Plastic
Low Battery Indicator
No
Includes Mounting Hardware
Yes
Case Shape
Round
Includes Batteries
Batteries Included
Languages
English
Auto-Shutoff
No
Bar Graph
No
Backlit Screen
No
Non-Sparking
No
Over-Pressure Limit
100% Full Scale
Current Consumption
5 mA
Data Update Frequency
1 sec, 10 min
Compatible Process Media
Air, Compatible Gases
Display Screen Type
LCD
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Number of Display Lines
Adjustable
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Pressure Gauge Type
Digital Differential Pressure Gauge
Line Power Voltage
24 V DC
Mounting Hardware Included
Flange
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Mounting Orientation
Upright Only
Battery Run Time
150 hr, 9 mo
Number of Digits
4
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Pressure Measurement - Minimum
-0.5 in wc
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
0 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
0.5 in wc

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0.5 to 0 to 0.5 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-2, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, kPa, Pa, mBar, mm H2O, mm Hg, % Full Scale, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential Measurement, Series DM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.