Spiral Point Tap, Plug 3 Flutes

  • Mfr # 13393

  • Zoro # G1179035


product price:  $33.19
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13393
Zoro #
G1179035
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.72mm
Thread Length
42.06 mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
27/64 in
Shank Length
1 23/32 in
Square Size
0.2750 in
75% Thread Drill Size
10.30 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
1.75 mm
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Series
5351/2351
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5351

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.06 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.