Valve Air Release and Vac, FNPT, 3 x3, CI
Mfr # 20C03-6CT-C6B5Y
Zoro # G1182614
product price:Â $2,244.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3"
Outlet Size
3"
Body Material
Cast iron
Connection Type
FNPT
Application
Clean Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20C03-6CT-C6B5Y
Zoro #
G1182614
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3"
Outlet Size
3"
Inlet Connection Size
3 in
Outlet Connection Size
3 in
Details
Item
Air Release/Air Vacuum Valve
Body Material
Cast iron
Connection Type
FNPT
Application
Clean Water
Min. Pressure
5 psi
Max. Pressure
300 psi
Max. Vent Capacity
25 scfm at 300 psi
Float Material
316 Stainless Steel
Standards
AWWA C512, NSF 372, NSF 61
Max. Fluid Temp.
250 Degrees F
Vacuum Pressure
29" Hg
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Fluid Temperature - Maximum
250 Degrees F
Operating Pressure - Minimum
5 psi
Vent Capacity - Maximum
25 scfm at 300 psi
Vacuum Pressure - Maximum
29 in Hg
Description
Air Release/Air Vacuum Valve, Inlet Size 3 in, Outlet Size 3 in, Application Clean Water, Min. Pressure 5 psi, Max. Pressure 300 psi, Max. Vent Capacity 25 scfm at 300 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards AWWA C512, NSF 372, NSF 61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.