Rivet Nut, 0.585 in L, 50 PK (Discontinued)
- Mfr # TLA7-420-165-050
- Zoro # G1184592
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLA7-420-165-050
Zoro #
G1184592
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4-20
Hole Size
0.375 in to 0.381 in
Head Dia.
0.510 in
Drill Size
25/64 in
Head Height
0.030 in
Length
0.585 in
Flange Dia.
0.510 in
Body Dia.
0.374 in
Details
Item
Rivet Nut
Material
Aluminum
Finish
Zinc
Grip Range
0.027 in to 0.165 in
Description
Rivet Nut, Thread Size 1/4-20, Material Aluminum, Finish Zinc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.