Conspicuity, Cut, 2 In, White, Truck

  • Mfr # 983-10

  • Zoro # G1186857


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
12 in
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-10
Zoro #
G1186857
UPC #
00051138676391
Country of Origin
United States

Dimensions

Width
2 in
Length
12 in
Thickness
18 mil

Details

Item
Premium Grade Reflective Tape
Color
White
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, FMVSS
Indoor or Outdoor Use
Outdoor
Shelf Life
2 yr
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Package Configuration
Roll
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Product Form
Roll
Minimum Operating Temperature
-30 Degrees F

Description

Premium Grade Reflective Tape, Reflective Color White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.