Flap Brush, 4-1/2" dia., 3500 RPM
Mfr # 7010329981
Zoro # G1187293
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
4 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010329981
Zoro #
G1187293
UPC #
00048011650968
Country of Origin
United States
Dimensions
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
4 in
Details
Item
Abrasive Brush
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Medium
Series
DB-FB
Maximum Operating Speed
3,500 RPM
For Use With
Flat Finishers, Straight Grinders
Connector Type
Threaded Hole
Description
Deburr and Finish Pro Flap Brush, Abrasive Material Ceramic, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Series DB-FB, Flap Width 4 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 4 1/2 in, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.