Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 ga GA, 14 in W, 6" L, 6 in H

  • Mfr # GRR14P12PGA24

  • Zoro # G1188643


product price:  $37.65
/ea

Key Features

Duct Fitting Duct Size
14" x 12"
Width
14 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR14P12PGA24
Zoro #
G1188643
UPC #
747548275162
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 12"
Width
14 in
Height
6 in
Inlet Diameter
14 in
Length
6"
Outlet Diameter
12 in
Duct Fitting Diameter
14 in x 12 in
Duct Fitting Length
6 in
Overall Width
14 in
Overall Height
6 in
Overall Length
6 in
Inside Diameter
14 in
Material Thickness
24 ga
For Nominal Duct Diameter
14 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Special Features
Pre-Sealed
Material
Galvanized Steel
Type
Reducer
Series
Reducers
Color
Silver
Finish
Galvanized
Shape
Straight
End Type
Plain
Maximum Temperature Rating
212 Degrees F
Compatible with Brand
Greenseam
Maximum Pressure Rating
3 in wc
Weight
3 lb
Connection Type
Press Fit
Minimum Pressure Rating
3 in wc
Compatible with Series
LEED(R)
Product Type
Reducer

Description

Duct Reducer, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 6 in, Product Type Reducer, Weight 3 lb, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.