Coupling Merchant Coupling, 3/8" Pipe, NPSC, Steel, 150

  • Mfr # 71102

  • Zoro # G1189535


product price:  $2.15
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
NPSC
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3/8"
Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71102
Zoro #
G1189535
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
3/8 in
Overall Length
1 1/8 in
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
7/8 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
NPSC
Pipe Fitting Material
Steel
Class
150
Item
Merchant Coupling
Standards
ASTM A865, ANSI B1.20.1
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Saturated Steam Pressure
150 psi
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Max. Steam Pressure
150 psi
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
NPSC
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Fitting Side B Type
NPSC
Application
Air, Natural Gas, Oil, Steam
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Includes Seal
No

Description

Merchant Coupling, Steel, Class 150, For Pipe Schedule 40, 3/8 in, Female, NPSC, 3/8 in, 18, 3/8 in, Female, NPSC, 7/8 in, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.