This item is Discontinued.

Eaton Proximity Sensor, Inductive, 18mm, NPN, NO E57SAL18T110

Proximity Sensor, Inductive, 18mm, NPN, NO (Discontinued)

  • Mfr # E57SAL18T110
  • Zoro # G1189867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57SAL18T110
Zoro #
G1189867
UPC #
782113381947
Country of Origin
Mexico

Dimensions

Proximity Sensor Diameter
18.0mm
Length
35mm
Cable Length
2 m

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
5.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
500 Hz
Case Material
Stainless Steel
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
CE, cUL
NEMA Rating
4, 4X, 6, 6P, 12, 13
Max. Current Load
500mA
Electrical Connection
2m Cable
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Output Circuit Type
NPN
Features
360 Degree LED Indicator
Body Material
Stainless Steel
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Style
Cylindrical
Sensing Method
Inductive
Sensing Face Shielding
Shielded

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating IP67, Case Material Stainless Steel, Length 35mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.