This item is Discontinued.

Advance Ballast, Magnetic, Rapid, 47W HM-1P30-TP

Ballast, Magnetic, Rapid, 47W (Discontinued)

  • Mfr # HM-1P30-TP
  • Zoro # G1189912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-1P30-TP
Zoro #
G1189912
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2-3/8"
Height
1-1/2"
Length
9-1/2"

Details

Ballast Factor
0.91
Ballast Type
Magnetic
Item
Ballast
Number of F30T12 Lamps
1
Min. Starting Temp.
60 Degrees F
Input Watts
47
Power Factor
0.98
Fixture Ballast Type
Magnetic

Description

Ballast, Min. Starting Temp. 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.