Valve Air Release and Vac, FNPT, 2 x 2, CI
Mfr # 80C02-2ET-C6B6Y
Zoro # G1190646
product price:Â $2,539.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2 in
Outlet Size
2 in
Body Material
Cast Iron
Connection Type
FNPT
Application
Wastewater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80C02-2ET-C6B6Y
Zoro #
G1190646
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
2 in
Outlet Size
2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in
Details
Item
Air Release/Air Vacuum Valve
Body Material
Cast Iron
Connection Type
FNPT
Application
Wastewater
Min. Pressure
5 psi
Max. Pressure
150 psi
Max. Vent Capacity
29 scfm at 150 psi
Max. Fluid Temp.
250 Degrees F
Vacuum Pressure
29 in Hg
Standards
AWWA C512
Float Material
316 Stainless Steel
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Maximum
150 psi
Inlet Connection Type
NPT
Vacuum Pressure - Maximum
29 in Hg
Operating Pressure - Minimum
5 psi
Inlet Connection Gender
Female
Fluid Temperature - Maximum
250 Degrees F
Vent Capacity - Maximum
29 scfm at 150 psi
Description
Air Release/Air Vacuum Valve, Inlet Size 2 in, Outlet Size 2 in, Application Wastewater, Min. Pressure 5 psi, Max. Pressure 150 psi, Max. Vent Capacity 29 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards AWWA C512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.