This item is Discontinued.

Advance Ballast, Magnetic, Rapid, 46W RS-22-32-TP-W

Ballast, Magnetic, Rapid, 46W (Discontinued)

  • Mfr # RS-22-32-TP-W
  • Zoro # G1190743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-22-32-TP-W
Zoro #
G1190743
UPC #
781087043240
Country of Origin
Unknown

Dimensions

Height
1 1/2 in
Length
6 1/2 in
Width
2 3/8 in
Length (Straight Wireway)
6 1/2 in

Details

Min. Starting Temp.
50 Degrees F
Input Watts
46
Ballast Type
Magnetic
Number of FC8T9 Lamps
1
Item
Ballast
Thermal Protection
Yes
Ballast Factor
0.8
Power Factor
0.53
Number of FC12T9 Lamps
1
Fixture Ballast Type
Magnetic
Sockets Included
Yes

Description

Ballast, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.