Wood Screw, #12, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK
Mfr # 115018-PG
Zoro # G1192676
product price:Â $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Drive Size
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115018-PG
Zoro #
G1192676
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Drive Size
3/8 in
Head Dia.
0.406 in
Head Height
0.389"
Head Width
0.406 in
Overall Length
2 1/2 in
Maximum Head Width
7/16 in
Maximum Head Height
25/64 in
Minimum Thread Length
2 1/2 in
Description
Wood Screw, Finish Plain, Material Stainless Steel, Drive Slotted, Screw Size #12, Fastener Length 2 1/2 in, Head Width 0.406 in, Drive Size Not Applicable, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 2 1/2 in, Pack Size Small, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 25/64 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.