Folding Hand Truck, 175 lb.Load Cap.

  • Mfr # 2NXC7

  • Zoro # G1193114


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Width
15 1/2 in
Material
Aluminum/Polypropylene
Color
Silver/Black
Load Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NXC7
Zoro #
G1193114
UPC #
190735449516
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Width
15 1/2 in
Wheel Diameter
5 in
Folded Depth
2 1/4 in
Folded Width
15 1/2 in
Noseplate Depth
11 in
Wheel Width
1 in
Noseplate Width
15 1/4 in
Overall Depth
16 in
Folded Height
25 in
Nose Plate Depth
11 in
Nose Plate Width
15 1/4 in
Overall HxWxD
39 in x 15 1/2 in x 16 in
Folded HxWxD
25 in x 15 1/2 in x 2 1/4 in
Nose Plate Thickness
5/16 in
Wheel Dia.
5 in
Nose Plate WxD
15 1/4 in x 11 in

Details

Material
Aluminum/Polypropylene
Color
Silver/Black
Load Capacity
175 lb
Item
Telescoping Thin-Profile Folding Hand Truck
Wheel Type
Solid
Handle Type
Extendable
Hand Truck Handle Type
Continuous Frame
Wheel Bearings
Ball
Finish
Anodized
Includes
Foot Assist, Lever Pushoff & Elastic Cord
Wheel Material
Rubber
Frame Type
Flat Back
Release Type
Locking Bars
Securing Mechanism
Bungee Cord
Nose Plate Type
Open Tapered
Includes Stair Climber
Without Stair Climber
Brake Type
No Caster Brake
Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Nose Plate Profile
Standard
Wheel Type/Material
Solid Rubber
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Casters/Wheels
Yes
Nose Plate Material
Aluminum
Frame Material
Aluminum

Description

Folding Hand Truck, Load Capacity 175 lb, Overall Height 39 in, Overall Width 16 in, Overall Depth 16 in, Folded Height 25 in, Folded Width 16 in, Folded Depth 2 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist With Foot Assist, Includes Lever Pushoff With Lever Pushoff, Nose Plate Depth 11 in, Nose Plate Width 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.