Digital Clamp Meter, Reverse Black LCD, 600A A, 1.3 in (33 mm) Jaw Capacity

  • Mfr # 2237-20

  • Zoro # G1193936


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
6,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2237-20
Zoro #
G1193936
UPC #
045242173778
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
5 yr
Battery Size
AA
Overall Height
9.5 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
6,000
Jaw Capacity
1.3 in (33 mm)
Safety Rating
CAT III 600V
Display
Reverse Black LCD
Jaw Opening
1.3 in
Max. DC Amps
600
Max. AC Volts
600 V
Calibration Frequency
50 to 60 Hz
Counts
6,000
Includes
Battery
Frequency Counter
1 Hz to 10 kHz
AC Current Accuracy
+/-2.0% + 5 Digits
Battery Type
AA
Auto Power Off
Yes
Audible Continuity
Yes
Memory
Max/Min
AC Response
TRMS
Special Features
Built-In Voltage Detector and LED Worklight, Frequency Measurement, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over-Molding Increases Durability and User Grip, Thin Jaw Profile for Easier Wire Measurement in Panels or in Bundles, True-RMS for Accurate Measurement in All Applications
Operating Temp.
14 Degrees to 122 Degrees F
Capacitance
40 nF
Auto Ranging
Yes
Data Hold
Yes
Data Logging
Yes
Non-Contact Voltage Detector
Yes
Basic AC Current Accuracy
+/-2.0%
DC Voltage Measurement Resolution
0.1 V
Jaw Style
Clamp-Jaw
Thermal Imaging
No
Basic DC Voltage Accuracy
+/-1.0%
Resistance Measurement Resolution
0.001 kiloohm
Capacitance Measurement Resolution
40 nF
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Basic DC Current Accuracy
+/-1.50%
Basic AC Voltage Accuracy
+/-1.5%
AC Response Calculation
TRMS
Maximum Capacitance Measurement
40 mF
Resistance Measurement Accuracy
+/-1.00%
Maximum DC Current Measurement
600 A
Intrinsically Safe
No
Maximum AC Voltage Measurement
600 V
Batteries Included
Yes
AC Voltage Measurement Resolution
0.1 V
AC Current Measurement Resolution
0.1 A
Current Leakage Testing
No
Waterproof
Yes
Instrument Counts
6,000
Battery Access
Yes
Capacitance Measurement Accuracy
+/-2.5%
Battery Chemistry
Alkaline
Removable Screen
No
DC Current Measurement Resolution
0.1 uA
Display Type
High Contrast White on Black LCD
Bluetooth Compatible
No
Maximum Resistance Measurement
6 kiloohm
Maximum DC Voltage Measurement
600 V
Frequency Measurement Accuracy
+/-0.50%
Calibration Certificate Included
No
Dustproof
Yes
Maximum AC Current Measurement
600 A

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof Yes, Waterproof Yes, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.