Cleanout Plug, 4 In MNPT

  • Mfr # 1WJE4

  • Zoro # G1197506


product price:  $4.49
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Plug
Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJE4
Zoro #
G1197506
UPC #
012871029424
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Outside Diameter
4 1/2 in
Overall Length
1 7/8 in
Nominal Pipe Size
4 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Plug
Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Cleanout Plug
Temp. Range
-40 Degrees to 180 Degrees F
Application
DWV
Color
Black
Includes Seal
No
For Pipe Schedule
40
Plug Drive Style
1" Square
Plug Construction
Cored
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Connection
MNPT

Description

Plug, 4 in Nominal Pipe Size, ABS, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 4 1/2 in Outside Diameter, 1 7/8 in Overall Length, -40 Degrees to 180 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.