Industrial Vacuum Gauge, 30 to 0 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP600WBW

  • Zoro # G1198633


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP600WBW
Zoro #
G1198633
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Case Depth
1.95 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
Case Color
Gray
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Socket Material
Brass OT58
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Movement Material
Brass OT59
Pointer Color
Black
Sensor Material
Bronze
Dial Color
Reflective White
Sensor Type
Bourdon Tube
Pointer Characteristics
Micrometer Adjustable
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet Ring
Case Construction
Welded Joint
Non-Sparking
No
Pressure Range Type
Vacuum
Over-Pressure Limit
25%
Process Connection Gender
Male
Secondary Pressure Range
-101 to 0
Includes Vent Plug
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Bezel Gasket Material
Buna-N
Compatible Process Media
Oil
Pointer Material
Aluminum
Scale Type
Dual
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
-100 kPa
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.