Industrial Pressure Gauge, 0 to 3,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1555
  • Zoro # G7558846
product price: 
$
40.39
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1555
Zoro #
G7558846
UPC #
628311232578
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Secondary Range Values
0 to 20,000
Case Material
304 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Connection Location
Center Back
Connection Type
MNPT
Standards
ASME, CRN
Field Fillable
No
Accuracy Scale
Full Scale
Scale Type
Dual
Pointer Material
Aluminum
Bezel Mounting Type
Crimped
Non-Sparking
No
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 20,000 kPa
Compatible Process Media
Air, Water
Case Construction
Welded Joint
Dry Dampening Feature
None
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Movement Material
Stainless Steel
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Process Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Process Connection Gender
Male
Pointer Color
Black
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Dial Color
White
Removable Bezel
Yes
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Calibration Certificate
No
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
3,000 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
NEMA Enclosure Rating
4
Compatible with Brand
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.917 in
Nominal Dial Size
4 in
Case Depth
1.449 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.