316 Stainless Steel Hex Bushing, 1/4 in x 1/8 in, MNPT x FNPT, Class 150

  • Mfr # 600B113N014018

  • Zoro # G1198793


product price:  $2.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600B113N014018
Zoro #
G1198793
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Hex Size
17.3 mm
Pipe Size
1/4" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in
Fitting Side B Outside Diameter
1/8 in
Overall Length
22.3 mm

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Hex Bushing
Fittings Sub-Category
Bushings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Pipe Threading
27
Class
Class 150
Color
Silver
Fitting Side A Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Material Grade
316
Fitting Side B Type
NPT
Fitting Side B Gender
Female
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 600B113N014018 is a stainless steel hex bushing designed to provide a smaller threaded opening by screwing into a larger fitting. Made from 316 stainless steel, it offers corrosion resistance and durability. This hex-shaped pipe fitting is constructed to handle multiple media including air, natural gas, non-potable water, oil, potable water, and steam, and is rated for operation within specified pressure ranges of 300 psi (water, air, oil, natural gas, potable water) and 150 psi (steam). The product is manufactured in accordance with ANSI B1.20.1 standards and complies with applicable low lead requirements for potable water systems. It features a male 1/4-inch MNPT connection and a female 1/8-inch FNPT connection, suitable for Class 150 pressure applications.

Key Features:

  • Material: 316 Stainless Steel alloy for durability and corrosion resistance.
  • Configuration: Hex bushing with a hexagonal outer profile for wrench tightening and removal.
  • Pressure Ratings: Rated for operation within specified pressure ranges of 300 psi (water, air, oil, natural gas, potable water) and 150 psi (steam).
  • Connection Types: Male National Pipe Thread (MNPT) on Side A (1/4-inch), Female National Pipe Thread (FNPT) on Side B (1/8-inch).
  • Pipe Schedule/Class: Class 150 pressure rating per ANSI standards.
  • Dimensions: Overall length of 22.3 mm; hex size across flats is 17.3 mm.
  • Applications: Suitable for air, natural gas, non-potable water, oil, potable water, and steam within specified conditions.
  • Threading: Both ends are threaded with 27 threads per inch, consistent with standard specifications.
  • Finish: Stainless steel (silver-colored) material.
  • Sealant: Does not include pre-applied thread sealant or sealing components.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.