Female Union Tee Brass Union Tee, 3/8 in Female BSPP X 3/8 in Female BSPP
- Mfr # 0145 17 17
- Zoro # G300722524
product price:Â
$
28.79
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Material Grade
C37700
Overall Length
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0145 17 17
- Zoro #
- G300722524
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 2 7/16 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Tee
- Application
- Air, Non-Potable Water
- Material Grade
- C37700
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Max. Steam Pressure
- 1,000 psi
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side C Type
- Threaded
- Fitting Side B Type
- Threaded
- Side A Thread Type
- BSPP
- Side 3 Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
Description
Tee,Brass,Thrd3/8",Thrd3/8",Thrd3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.