1" FNPT Brass Swing Check Valve
Mfr # 967 1
Zoro # G1199125
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
Threaded
Connection
FNPT
Body Material
Brass
Item - Check Valves
Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967 1
Zoro #
G1199125
UPC #
084738286851
Country of Origin
China
Dimensions
Pipe Size
1"
Size
1"
Length
2 23/32 in
Pipe or Tube Size - Check Valves
1 in
Overall Length
2.52 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Height - Cap to Inlet Center
1 3/4 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.