3" Wafer Flange Cast Iron Silent Check Valve

  • Mfr # 0300-125WCITM-T

  • Zoro # G1201112


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Connection
125 Class Wafer Flange
Body Material
Cast iron
Pipe or Tube Size - Check Valves
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0300-125WCITM-T
Zoro #
G1201112
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Pipe or Tube Size - Check Valves
3 in
Width
3 3/16 in
Length
5 3/8 in
Overall Height
5 3/8 in
Size
3"
Overall Length
5.38 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection Type
Flanged
Connection
125 Class Wafer Flange
Body Material
Cast iron
Item - Check Valves
Check Valve
Max. Pressure
200 psig
Seal Material - Check Valves
Metal
Application - Valves
Process Piping
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Full Flow - Valves
Yes
Seal Material
CF8M Stainless Steel
Sub-Category
Iron
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
Stainless Steel
Connection Type - Check Valves
Flange x Flange
Max. Temp. - Valves
300 Degrees F
Cracking Pressure - Check Valves
0.300 to 1.250 psi
Max. Steam Pressure - Valves
200 psi WSP
Spring Material - Check Valves
Stainless Steel
Material of Construction
cast iron
Mechanism and Body Design
Inline Silent
Flow Design
Single
Item
Silent Check Valve
Min. Temp. - Valves
60 Degrees F
Seat Material
Stainless Steel
Flow - Valves
700 gpm
Max. Temp.
300 Degrees F
Standards
API598, ASME Sec VIII
Body Material - Valves
Cast Iron
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
0.3 psid
Flow
700 gpm
Spring Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Silent
Connection Type - Side 1
Wafer
Maximum Pressure - Operating
200 psi
ANSI Flange Class
Class 125
Operating Temperature - Maximum
300 Degrees F
Valve Body Style
Inline
For Media
Process Piping
Silent Check
Silent
Operating Temperature - Minimum
60 Degrees F
Check Mechanism
Swing
Check Mechanism Material
CF8M Stainless Steel
Maximum Pressure - Steam
200 psi
Connection Type - Side 2
Wafer
Includes Counterweight
No Counterweight

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.