Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3328514
Zoro #
G1204244
UPC #
639889002067
Country of Origin
Multiple
Dimensions
Height
65.00 in
Width
16.00 in
Depth
15.00 in
Details
Cooling Capacity
7506 BtuH
Amps
14.7/17.3
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Control Type
Comfort Controller
Standards
UL Listed
Housing Color
Silver
Includes
Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
Wiring Method
Terminalblock
Item
Enclosure Air Conditioner
Cooling Method
Refrigerant
Voltage
115
Refrigerant
R134a
Description
Enclosure Air Conditioner, Cooling Capacity 7506 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 65.00 in, Width 16.00 in, Depth 15.00 in, Standards UL Listed, Wiring Method Terminalblock, Amps 14.7/17.3, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.