Full Face Respirator, 5400 Series, Elastomer, Hook-and-Loop (4-Point), Threaded, Size M/L

  • Mfr # 54001

  • Zoro # G1205163


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Elastomer
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54001
Zoro #
G1205163
UPC #
-
Country of Origin
Mexico

Dimensions

Mask Size
M/L
Size
M/L

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Elastomer
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Threaded
Typical Application
Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
Number of Cartridges Included
0
Series
5400
NIOSH Rating
Not Rated
Mask Headstrap Type
4-Point HeadStrap
Includes
Booklet, Nose Cup, Polybag
Full Face Suspension Type
Hook-and-Loop (4-Point)
Suspension Adjustment Type
Ratchet
Faceplate Features
Wide Field of Vision
Number of Suspension Points
4

Description

The HONEYWELL NORTH - 54001 is a Full Face Respirator, falling under the category of Reusable Respirators. This product is designed to protect the wearer's entire face from hazardous airborne particles, gases or chemicals. It serves as an essential tool for professionals working in environments with potential respiratory hazards. The respirator offers comprehensive coverage not only for the respiratory system but also shields eyes and skin against irritants and corrosive substances.


Key Features of the HONEYWELL NORTH - 54001 Full Face Respirator:

  • • Respirator Connection Type: Utilizes a Threaded connection type ensuring secure attachment of cartridges or filters.

  • • Suspension Type: Features a Hook-and-Loop (4-Point) suspension providing balanced support when worn.

  • • Head Harness Material: Made from Thermoplastic Elastomer enhancing its durability and comfort during use.

  • • Suspension Adjustment Type: Equipped with Ratchet adjustment type allowing easy customization for fit and comfort.

  • • Facepiece Material: Constructed from Elastomer material that ensures longevity while providing maximum protection.

  • • Included Items: Comes with Booklet, Nose Cup, Polybag, (2) Wipes aiding in maintenance and proper usage of the respirator.

  • • Configured For: Designed to be used with Cartridges, PAPR (Powered Air-Purifying Respirators), or Supplied Air System depending on your needs
  • .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.