This item is Discontinued.

Quantum Storage Systems Clear Styrene Bin Window WUS950/970

Clear Styrene Bin Window (Discontinued)

  • Mfr # WUS950/970
  • Zoro # G1205942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUS950/970
Zoro #
G1205942
UPC #
651588046739
Country of Origin
United States

Dimensions

Overall Length
8-1/4"
Overall Width
1/4"

Details

Color
Clear
Material
Styrene
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin

Description

Bin Window, Material Styrene, Overall Width 1/4 in, Color Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.