Ducting Hose, 3 In. ID, 25 ft. L, Poly

  • Mfr # 2105-0300-1225

  • Zoro # G1206177


product price:  $73.15
/ea

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-0300-1225
Zoro #
G1206177
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Length
25 ft.
Ducting Hose Inside Dia.
3"
Inside Dia.
3"
Ducting Hose Bend Radius
4.5"
Bend Radius
4.5 in
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
4.5"
Inside Dia. - Ducting Hose
3"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Color - Ducting Hose
Black
Operating Temp. Range
-40 Degrees to 225 Degrees F
Color
Black
Ducting Hose Material
Polypropylene
Number of Plies
1
Ducting Hose Max. Pressure
8 psi
Item
Industrial Ducting Hose
Max. Pressure - Ducting Hose
8 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Reinforcement
Plastic
Material
polypropylene
Max. Pressure
8 psi
Ducting Hose Color
Black
Material - Ducting Hose
Polypropylene
Vacuum Rating
Not Rated
Hose Tube Material
Polypropylene
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Air
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 8 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.