Shop NORDFAB
See all product information
Create Account
Round Machine Adapter, 16 in Duct Dia, 304 Stainless Steel, 20 ga GA, 16 in W, 5-1/2" L, 16 in H
- Mfr # 8040401720
- Zoro # G2384140
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
16"
Width
16 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040401720
- Zoro #
- G2384140
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 20 ga
- Construction Material
- 304 Stainless Steel
- Item
- Machine Adapter
- Damper Shape
- Round
- Duct Fitting Material
- Stainless Steel
- Duct Fitting Item
- Machine Adapter
- Material
- Stainless Steel
- Maximum Pressure Rating
- 42 in wc
- Weight
- 3.2 lb
- Product Type
- Machine Adapter
- Connection Type
- Clamp Together
- Adapter Type
- Machine Adapter
- Material Grade
- 304
- Minimum Pressure Rating
- 2 in wc
- For Duct Shape
- Round
- End Type
- Quick-Fit
- Shape
- Straight
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 16"
- Width
- 16 in
- Height
- 16 in
- Inlet Diameter
- 15 7/8 in
- Length
- 5 1/2 in
- Outlet Diameter
- 16 in
- Duct Fitting Diameter
- 16 in
- Duct Fitting Length
- 5 1/2 in
- Duct Size
- 16"
- Overall Length
- 5 1/2 in
- Overall Width
- 16 in
- Overall Height
- 16 in
- For Nominal Duct Diameter
- 16 in
- For Duct Width
- 16 in
- Material Thickness
- 20 ga
- For Duct Height
- 16 in
- Overall Diameter
- 16 in
- Wire Rope Length
- 5 1/2 in
Description
Machine Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 15 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.2 lb, For Duct Height 16 in, For Duct Width 16 in, Overall Width 16 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 16 in, Overall Diameter 16 in, Overall Height 16 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.