4" FNPT SS Threaded Flange

  • Mfr # 4381002710

  • Zoro # G1208042


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002710
Zoro #
G1208042
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Outside Dia.
9"
Pipe Size (Fittings)
4"
Pipe Size
4"
Thread Size
4"
Nominal Pipe Size
4 in
Flange Outside Diameter
9 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Pipe Fitting Connection Type
FNPT
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Flanges
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Flange
Standards
ASME B16.5, ASTM A182
Temp. Range
-60 Degrees to 450 Degrees F
Number of Holes
8
Number of Bolt Holes
8
Color
Silver
Material Grade
316
Maximum Operating Pressure
150 psi
Class
Class 150
Connection Surface
Raised Face
Type
Class 150

Description

Flange, Raised, 4 in Nominal Pipe Size, Flanged x FNPT, 9 in Flange Outside Diameter, Not Applicable Overall Length, Stainless Steel, Plain, 316, Class Class 150, For Pipe Schedule Not Applicable, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.