1" FNPT Brass Ball Valve Inline

  • Mfr # 1WMP3

  • Zoro # G1209722


product price:  $40.39
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WMP3
Zoro #
G1209722
UPC #
190735417720
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.23 in
Handle Height
2.71 in
Handle Length
4.49 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Handle Type
Spring-Return Lever
Body Material
Brass
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 365 Degrees F
Stem Type
Blowout Resistant
Stem Material
Stainless Steel
Handle Material
PVC, Steel
Max. Pressure
600 PSI CWP
Seal Material
FKM
Type
Two Piece
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
51.55
Handle - Locking
Non-Locking
Color - Valve Handle
Blue
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
29.9 in Hg
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Brass
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
365 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.